Square D ZB4BW0G61 Pilot Device, Mounting Base, Blue LED, 120V, Lamp Module, 22.5mm

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB4BW0G61
  • Rexel Part Number:

    399498
  • UPC:

    78590138310

Pilot Device, Mounting Base, Blue LED, 120 Volt AC, Lamp Module, 10 Amps, 1 Normally Open Contacts, 22.5mm

$ 73.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB4BW0G61

Rexel Part # 399498

UPC 78590138310

UNSPSC 39122216

Amps 10

Color Blue

Family / Style ZB4

IP/NEMA Rating IP66

Material Metal

Mounting Screw Clamp

Poles 1

Size 22.5 mm

Type Pilot Device

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch