Square D ZB4BW453 Push Button, Illuminated, Mushroom, 40mm, Yellow, Operator Only

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB4BW453
  • Rexel Part Number:

    337174
  • UPC:

    78590150659

Push Button, Illuminated, Mushroom, 40 mm, Yellow, 22.5 mm, Operator Only, Chrome Bezel

$ 28.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB4BW453

Rexel Part # 337174

UPC 78590150659

UNSPSC 39122216

Color Yellow

Diameter 40 mm

Family / Style ZB4

IP/NEMA Rating IP66

Material Chrome

Mounting Panel

Size 22.5 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch