Square D ZB5AG414 Selector Switch, 2 Position, Key, Maintained, 22.5mm, Operator Only

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB5AG414
  • Rexel Part Number:

    300455
  • UPC:

Selector Switch, 2 Position, Key, Maintained, 22.5 mm, Operator Only

$ 112.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB5AG414

Rexel Part # 300455

UPC

UNSPSC 39121500

Family / Style ZB5

IP/NEMA Rating 1

Material Plastic

Mounting Panel

Size 22.5 mm

Type Selector Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch