Square D ZB5AVBG3 Pilot Device, Mounting Base, Light Module, LED, Green, 24-120VAC/DC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB5AVBG3
  • Rexel Part Number:

    403570
  • UPC:

    78590161338

Pilot Device, 22.5 mm, Mounting Base, Light Module, Protected LED, Green, 24 - 120 Volt AC/DC

$ 57.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB5AVBG3

Rexel Part # 403570

UPC 78590161338

UNSPSC 39122216

Color Green

Family / Style ZB5

IP/NEMA Rating 1

Material Plastic

Mounting Panel

Size 22.5 mm

Type Pilot Device, Mounting Base

Volts AC Range 24

Volts DC Range 24

Place your Will Call order by clicking the cart button next to the appropriate Branch