Square D ZB6EG3B Light Module, Integral LED, 120VAC, Green, 16mm, Quick Connect

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB6EG3B
  • Rexel Part Number:

    478369
  • UPC:

    78590143047

Light Module, Integral LED, 120 Volt AC, Green, 16 mm, Quick Connect

$ 16.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB6EG3B

Rexel Part # 478369

UPC 78590143047

UNSPSC 39122216

Color Green

Family / Style ZB6

Material Plastic

Size 16 mm

Type Light Module

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch