Square D ZB6EM3B Light Module, Integral LED, 240VAC, Green, 16mm, Quick Connect

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB6EM3B
  • Rexel Part Number:

    478003
  • UPC:

    78590167940

Light Module, Integral LED, 240 Volt AC, Green, 16 mm, Quick Connect

$ 16.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB6EM3B

Rexel Part # 478003

UPC 78590167940

UNSPSC 39122216

Color Green

Family / Style ZB6

Material Plastic

Size 16 mm

Type Light Module

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch