Square D ZB6EM4B Light Module, Integral LED, 240VAC, Red, 16mm, Quick Connect

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB6EM4B
  • Rexel Part Number:

    478002
  • UPC:

    78590167941

Light Module, Integral LED, 240 Volt AC, Red, 16 mm, Quick Connect

$ 16.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB6EM4B

Rexel Part # 478002

UPC 78590167941

UNSPSC 39122216

Color Red

Family / Style ZB6

Material Plastic

Size 16 mm

Type Light Module

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch