Square D ZB6EM5B Light Module, Integral LED, 240VAC, Yellow, 16mm, Quick Connect

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZB6EM5B
  • Rexel Part Number:

    478004
  • UPC:

    78590167942

Light Module, Integral LED, 240 Volt AC, Yellow, 16 mm, Quick Connect

$ 16.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZB6EM5B

Rexel Part # 478004

UPC 78590167942

UNSPSC 39122216

Color Yellow

Family / Style ZB6

Material Plastic

Size 16 mm

Type Light Module

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch