Square D ZBE201 Pilot Device, 1NO Contact Block, Early Make, 22.5mm, 10A, 600VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZBE201
  • Rexel Part Number:

    336515
  • UPC:

    78590142489

Pilot Device, 1 Normally Open, Contact Block, Early Make, 22.5 mm, 10 Amp, 600 Volt AC

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZBE201

Rexel Part # 336515

UPC 78590142489

UNSPSC 39122216

Amps 10

Family / Style ZBE

Material Plastic

Mounting Screw

Poles 1

Size 22.5 mm

Type Pilot Device

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch