Square D ZBVG35 Pilot Device, Light Module, Protected LED Green, 120VAC, 22.5mm

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZBVG35
  • Rexel Part Number:

    167629
  • UPC:

    78590182491

Pilot Device, Light Module, Protected LED Green, 120 Volt AC, 22.5 mm, NEMA 1/2/3/4/4X/12/13

$ 57.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZBVG35

Rexel Part # 167629

UPC 78590182491

UNSPSC 39122216

Color Green

Family / Style ZBV

IP/NEMA Rating 1

Size 22.5 mm

Type Pilot Device

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch