Square D ZCEF2 Limit Switch, Roller Plunger, M12, Steel Head, Bushing Mount

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZCEF2
  • Rexel Part Number:

    118894
  • UPC:

    78590143402

Limit Switch, Roller Plunger, M12, Steel Head, Bushing Mount

$ 40.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZCEF2

Rexel Part # 118894

UPC 78590143402

UNSPSC 39122213

Family / Style ZCE

Material Steel

Mounting Device

Type Limit switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch