Square D ZCKD10 Limit Switch, Head, Metal Rod Plunger, 4 Screw, Square

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZCKD10
  • Rexel Part Number:

    72361
  • UPC:

    78590164670

Limit Switch, Head, Metal Rod Plunger, 4 Screw, Square

$ 21.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZCKD10

Rexel Part # 72361

UPC 78590164670

UNSPSC 39122213

Family / Style ZCK

Material Steel

Mounting Device

Type Limit Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch