Square D ZCKE62 Limit Switch, End Steel Roller Plunger, No Boot, 4 Screw, Square

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZCKE62
  • Rexel Part Number:

    360973
  • UPC:

    78590164628

Limit Switch, End Steel Roller Plunger, No Boot, 4 Screw, Square

$ 36.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZCKE62

Rexel Part # 360973

UPC 78590164628

UNSPSC 39122213

Family / Style ZCK

Material Steel

Mounting Device

Type Limit Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch