Square D ZCKE65 Limit Switch, Side Steel Roller Plunger, Vertical, Low Temperature

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZCKE65
  • Rexel Part Number:

    72406
  • UPC:

    78590164620

Limit Switch, Side Steel Roller Plunger, Vertical, Low Temperature

$ 41.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZCKE65

Rexel Part # 72406

UPC 78590164620

UNSPSC 39122213

Family / Style ZCK

Material Steel

Mounting Device

Type Limit Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch