Square D ZCKJ1H7 Limit Switch, Body, Only, 1P, NO/NC Contacts, 1/2" NPT, 10A, 300VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZCKJ1H7
  • Rexel Part Number:

    250506
  • UPC:

    78590146644

Limit Switch, Body, Only, 1-Pole, 1 Normally Open, 1 Normally Closed, Contacts, 1/2 Inch NPT Entry, 10 Amp, 300 Volt AC

$ 55.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZCKJ1H7

Rexel Part # 250506

UPC 78590146644

UNSPSC 39122213

Amps 10

Family / Style ZCK

Material Plastic

Mounting Surface

Poles 1

Thread 1/2 in NPT

Type Limit Switch

Volts AC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch