Appleton RSK-B Junction Box, Hub Plate, Screw Cover, 8-1/2 x 4", Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    RSK-B
  • Rexel Part Number:

    248603
  • UPC:

    781381663304

Junction Box, Hub Plate, Screw Cover, Blank, Size: 8-1/2 x 4 Inch, Material/Finish: Malleable Iron/Gray Powder Coat

$ 40.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # RSK-B

Rexel Part # 248603

UPC 781381663304

UNSPSC 39121304

Color Gray

Material Steel

Mounting Surface

Product Height 8 1/2 in

Product Width 4 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch