Hubbell - Wiegmann B060404SC JIC Enclosure, NEMA 12, Screw Cover, 6" x 4" x 4", Steel/Gray

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    B060404SC
  • Rexel Part Number:

    271435
  • UPC:

    78672533045

JIC Enclosure, NEMA 12, Screw Cover, 6 Inch x 4 Inch x 4 Inch, Steel/Gray Powder Coat

$ 94.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # B060404SC

Rexel Part # 271435

UPC 78672533045

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 6 in

Product Width 4 in

Size 6 x 4 x 4 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch