Hubbell - Wiegmann SC181810NK Enclosure, NEMA 1, Screw Cover, 18" x 18" x 10", No KO, Steel

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    SC181810NK
  • Rexel Part Number:

    449493
  • UPC:

    78672584675

Enclosure, NEMA 1, Screw Cover, 18 Inch x 18 Inch x 10 Inch, No Knockouts, Steel/Gray Powder Coat

$ 194.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # SC181810NK

Rexel Part # 449493

UPC 78672584675

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 10 in

Product Height 18 in

Product Width 18 in

Size 18 x 18 x 10 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch