Hoffman A4044SC Junction Box, NEMA 12, Screw Cover, 4" x 4" x 4", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A4044SC
  • Rexel Part Number:

    36854
  • UPC:

    783510543105

Junction Box, Type 12, Screw Cover, Size/Dims: 4.00x4.00x4.00, Material/Finish: Steel/Gray.

$ 53.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A4044SC

Rexel Part # 36854

UPC 783510543105

UNSPSC 39121303

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 4 in

Product Width 4 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch