Hoffman A404SC Junction Box, NEMA 12, Screw Cover, 4" x 4" x 3", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A404SC
  • Rexel Part Number:

    34481
  • UPC:

    783510543006

Junction Box, NEMA 12, Screw Cover, 4" x 4" x 3", Steel/Gray Powder Coat

$ 50.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A404SC

Rexel Part # 34481

UPC 783510543006

UNSPSC 39121303

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 3 in

Product Height 4 in

Product Width 4 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch