Cooper B-Line 888SCGVNK Junction Box, NEMA 1, Screw Cover, 8 x 8 x 8", No KOs, Steel/Gray

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    888SCGVNK
  • Rexel Part Number:

    331449
  • UPC:

    78205100275

Junction Box, NEMA 1, Screw Cover, 8 x 8 x 8 Inch, Material/Finish: No Knockouts, Material/Finish: Steel/Gray Powder Coat

$ 70.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 888SCGVNK

Rexel Part # 331449

UPC 78205100275

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Size 8 x 8 x 8 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch