E-Box 884SG Enclosure, NEMA 3/12, Screw Cover, Gasketed, 8 x 8 x 4", Steel/Gray

  • Mfr/Brand Name:

    E-Box
  • Mfr Number:

    884SG
  • Rexel Part Number:

    361274
  • UPC:

    80610101343

Enclosure, NEMA 3/12, Screw Cover, Gasketed, 8 x 8 x 4 Inch, Material/Finish: Steel/Gray Powder Coat.

$ 39.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand E-Box

Mfr Part # 884SG

Rexel Part # 361274

UPC 80610101343

UNSPSC 39121300

Color Gray

IP/NEMA Rating 3

Material Steel

Size 8 x 8 x 4 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch