Appleton RS-1 Junction Box, NEMA 3, Screw Cover, Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    RS-1
  • Rexel Part Number:

    248598
  • UPC:

    781381662352

Junction Box, NEMA 3, Screw Cover, 8.5 x 8.5 X 4.5 Inch, Steel/Aluminum Acrylic Coat

$ 446.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # RS-1

Rexel Part # 248598

UPC 781381662352

UNSPSC 39121332

Color Gray

IP/NEMA Rating 3

Material Steel

Mounting Surface

Product Depth 4.5 in

Product Height 8.5 in

Product Width 8.5 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch