Hubbell-Wiegmann B080603SC Junction Box, JIC Series, Wall-Mount, NEMA 12, Screw Cover

  • Mfr/Brand Name:

    Hubbell-Wiegmann
  • Mfr Number:

    B080603SC
  • Rexel Part Number:

    549253
  • UPC:

    78672533062

Junction Box, JIC Series, Wall-Mount, NEMA 12, Screw Cover, Size: 8 x 6 x 3 Inch, Material/Finish: Steel/Gray Powder Coat

$ 106.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Wiegmann

Mfr Part # B080603SC

Rexel Part # 549253

UPC 78672533062

UNSPSC 39121324

Color Gray

Material Steel

NEMA Configuration 12

Size 8 x 6 x 3 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch