Hubbell-Wiegmann B121206SC Junction Box, JIC Series, Wall-Mount, NEMA 12, Screw Cover

  • Mfr/Brand Name:

    Hubbell-Wiegmann
  • Mfr Number:

    B121206SC
  • Rexel Part Number:

    271690
  • UPC:

    78672533088

Junction Box, JIC Series, Wall-Mount, NEMA 12, Screw Cover, Size: 12 x 12 x 6 Inch, Material/Finish: Steel/Gray Powder Coat

$ 197.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Wiegmann

Mfr Part # B121206SC

Rexel Part # 271690

UPC 78672533088

UNSPSC 39121324

Color Gray

Material Steel

NEMA Configuration 12

Size 12 x 12 x 6 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch