Hubbell - Wiegmann RSC040404 Junction Box, NEMA 3R, Screw Cover, 4" x 4" x 4", Steel/Gray

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    RSC040404
  • Rexel Part Number:

    37688
  • UPC:

    78672540005

Junction Box, NEMA 3R, Screw Cover, 4 Inch x 4 Inch x 4 Inch, Steel/Gray Powder Coat

$ 34.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # RSC040404

Rexel Part # 37688

UPC 78672540005

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 4 in

Product Width 4 in

Size 4 x 4 x 4 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch