Hoffman A404DSC Junction Box, NEMA 12, Flat Screw Cover, 4" x 4" x 2.62"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A404DSC
  • Rexel Part Number:

    21326
  • UPC:

    783510571603

Junction Box, Type 12, Flat Screw Cover, Size/Dims: 4.00x4.00x2.62, Material/Finish: Steel/Gray.

$ 38.00 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A404DSC

Rexel Part # 21326

UPC 783510571603

UNSPSC 39121303

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Surface

Product Depth 2.60 in

Product Height 4 in

Product Width 4 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch