Hoffman CCA12128 Junction Box, Type 4X, Screw Cover, 4.80" x 4.80" x 3.10", Aluminum

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CCA12128
  • Rexel Part Number:

    13502
  • UPC:

    783510666309

Junction Box, Type 4X, Flat Screw Cover, Size/Dims: 4.80x4.80x3.10, Material/Finish: Cast Aluminum.

$ 112.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CCA12128

Rexel Part # 13502

UPC 783510666309

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Aluminum

Mounting Surface

Product Depth 3.10 in

Product Height 4.80 in

Product Width 4.80 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch