Weidmuller 1565250000 Junction Box, NEMA 4X, Screw Cover, 64 mm x 98 mm x 34 mm, Aluminum

  • Mfr/Brand Name:

    Weidmuller
  • Mfr Number:

    1565250000
  • Rexel Part Number:

    572502
  • UPC:

    008190085029

Junction Box, NEMA 4X, Screw Cover, 64 mm x 98 mm x 34 mm, Aluminum

$ 34.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Weidmuller

Mfr Part # 1565250000

Rexel Part # 572502

UPC 008190085029

UNSPSC 39121410

Color Metallic

IP/NEMA Rating 4X

Material Aluminum

Mounting Surface

Product Depth 34 mm

Product Height 64 mm

Product Width 98 mm

Size 64 x 98 x 34 mm

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch