Austin Electrical Enclosures AB-664RB Junction Box, NEMA 1, Screw Cover, 6" x 6" x 4", Knockouts, Steel

Junction Box, NEMA 1, Screw Cover, 6 Inch x 6 Inch x 4 Inch, Knockouts, Steel/Galvanized

$ 18.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Austin Electrical Enclosures

Mfr Part # AB-664RB

Rexel Part # 324674

UPC 70735302216

UNSPSC 39121332

Color Metallic

IP/NEMA Rating 3R

Material Steel

Mounting Wall

Product Depth 4 in

Product Height 6 in

Product Width 6 in

Size 6 x 6 x 4 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch