Cooper B-Line 12124 WPSC Enclosure, NEMA 3, Screw Cover, Galvanized

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    12124 WPSC
  • Rexel Part Number:

    205371
  • UPC:

    782051351309

Enclosure, NEMA 3, Screw Cover, 12 Inch x 12 Inch x 12 Inch, Material: Steel, Finish: Galvanized, No Knockouts.

$ 150.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 12124 WPSC

Rexel Part # 205371

UPC 782051351309

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3

Material Steel

Mounting Surface

Product Depth 12 in

Product Height 12 in

Product Width 12 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch