Cooper B-Line 12124RTSCGVNK Enclosure NEMA 3R, Screw Cover, 12" x 12" x 4", No KOs, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    12124RTSCGVNK
  • Rexel Part Number:

    331546
  • UPC:

    78205100762

Enclosure NEMA 3R, Screw Cover, 12 Inch x 12 Inch x 4 Inch, No Knockouts, Steel/Galvanized

$ 117.71 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 12124RTSCGVNK

Rexel Part # 331546

UPC 78205100762

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 3R

Material Steel

Mounting Wall

Product Depth 4 in

Product Height 12 in

Product Width 12 in

Size 12 x 12 x 4 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch