Cooper B-Line 12126RTSCGVNK Enclosure, NEMA 3R, Screw Cover, 12" x 12" x 6", Galvanized, No KOs

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    12126RTSCGVNK
  • Rexel Part Number:

    402122
  • UPC:

    78205100861

Enclosure, NEMA 3R, Screw Cover, 12 Inch x 12 Inch x 6 Inch, Material: Steel, Finish: Galvanized, No Knockouts

$ 142.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 12126RTSCGVNK

Rexel Part # 402122

UPC 78205100861

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 12 in

Product Width 12 in

Size 12 x 12 x 6 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch