Cooper B-Line 18188 RTSC Enclosure, NEMA 3R, Screw Cover,18" x 18" x 8"

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    18188 RTSC
  • Rexel Part Number:

    402546
  • UPC:

    782051346800

Enclosure, NEMA 3R, Screw Cover, 18 Inch x 18 Inch x 8 Inch, Material: Steel, Finish: Gray Acrylic Electrocoat, Available With or Without Knockouts.

$ 197.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 18188 RTSC

Rexel Part # 402546

UPC 782051346800

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 18 in

Product Width 18 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch