Cooper B-Line 24246RTSCGVNK Enclosure NEMA 3R, Screw Cover, 24" x 24" x 6", No KOs, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    24246RTSCGVNK
  • Rexel Part Number:

    384252
  • UPC:

    78205100751

Enclosure NEMA 3R, Screw Cover, 24 Inch x 24 Inch x 6 Inch, No Knockouts, Steel/Galvanized

$ 429.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 24246RTSCGVNK

Rexel Part # 384252

UPC 78205100751

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 3R

Material Steel

Mounting Wall

Product Depth 6 in

Product Height 24 in

Product Width 24 in

Size 24 x 24 x 6 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch