Cooper B-Line 302410 WPSC Enclosure, NEMA 3R, Screw Cover, Painted

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    302410 WPSC
  • Rexel Part Number:

    616628
  • UPC:

    782051358407

Enclosure, NEMA 3R, Screw Cover, 30 Inch x 24 Inch x 10 Inch, Material: Steel, Finish: Gray Acrylic Electrocoat, No Knockouts

$ 1,239.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 302410 WPSC

Rexel Part # 616628

UPC 782051358407

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 10 in

Product Height 30 in

Product Width 24 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch