Cooper B-Line 362412 RTSC NK Type 3R, Screw Cover, Wall Mount Enclosure

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    362412 RTSC NK
  • Rexel Part Number:

    240934
  • UPC:

    782051240757

Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 36.00x24.00x12.00, Material/Finish: Galvanized Steel/Gray.

$ 559.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 362412 RTSC NK

Rexel Part # 240934

UPC 782051240757

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 12 in

Product Height 36 in

Product Width 24 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch