Cooper B-Line 36368SCGV-NK Pull Box, NEMA 1, Screw Cover, 36" x 36" x 8", Galvanized, No KOs

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    36368SCGV-NK
  • Rexel Part Number:

    331471
  • UPC:

    78205100359

Pull Box, NEMA 1, Screw Cover, Size: 36 Inch x 36 Inch x 8 Inch, Material: Steel, Finish: Galvanized, No Knockouts

$ 519.00 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 36368SCGV-NK

Rexel Part # 331471

UPC 78205100359

UNSPSC 39121300

Color Metallic

Gauge 12

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 36 in

Product Width 36 in

Size 36 x 36 x 8 in

Type Pull Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch