Cooper B-Line 664 RTSC NK Enclosure, NEMA 3R, Screw Cover, 6" x 6" x 4", Painted, No KOs

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    664 RTSC NK
  • Rexel Part Number:

    402524
  • UPC:

    782051340518

Enclosure, NEMA 3R, Screw Cover, 6 Inch x 6 Inch x 4 Inch, Material: Steel, Finish: Gray Acrylic Electrocoat, No Knockouts

$ 35.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 664 RTSC NK

Rexel Part # 402524

UPC 782051340518

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Wall

Product Depth 8 in

Product Height 6 in

Product Width 6 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch