Cooper B-Line 664 WPSC Enclosure, NEMA 3, Screw Cover, 6" x 6" x 4", Galvanized, No KOs

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    664 WPSC
  • Rexel Part Number:

    201808
  • UPC:

    782051350302

Enclosure, NEMA 3, Screw Cover, 6 Inch x 6 Inch x 4 Inch, Material: Steel, Finish: Galvanized, No Knockouts

$ 68.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 664 WPSC

Rexel Part # 201808

UPC 782051350302

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3

Material Steel

Mounting Wall

Product Depth 4 in

Product Height 6 in

Product Width 6 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch