Cooper B-Line 666 RTSC Enclosure NEMA 3R, Screw Cover, KOs, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    666 RTSC
  • Rexel Part Number:

    616619
  • UPC:

    782051340709

Enclosure NEMA 3R, Screw Cover, 6 Inch x 6 Inch x 6 Inch, Knockouts, Steel/Gray Powder Coat.

$ 37.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 666 RTSC

Rexel Part # 616619

UPC 782051340709

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Wall

Product Depth 6 in

Product Height 6 in

Product Width 6 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch