Cooper B-Line 666SCG Junction Box, NEMA 1, Screw Cover, 6" x 6" x 6", Knockouts, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    666SCG
  • Rexel Part Number:

    331685
  • UPC:

    78205108808

Junction Box, NEMA 1, Screw Cover, 6 Inch x 6 Inch x 6 Inch, Knockouts, Steel/Galvanized

$ 141.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 666SCG

Rexel Part # 331685

UPC 78205108808

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 3R

Material Steel

Mounting Wall

Product Depth 6 in

Product Height 6 in

Product Width 6 in

Size 6 x 6 x 6 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch