E-Box 664RB Junction Box, NEMA 1, Screw Cover, 6" x 6" x 4", Knockouts, Steel

  • Mfr/Brand Name:

    E-Box
  • Mfr Number:

    664RB
  • Rexel Part Number:

    419441
  • UPC:

    80610101500

Junction Box, NEMA 1, Screw Cover, 6 Inch x 6 Inch x 4 Inch, Knockouts, Steel/Galvanized

$ 14.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand E-Box

Mfr Part # 664RB

Rexel Part # 419441

UPC 80610101500

UNSPSC 39121108

Color Metallic

IP/NEMA Rating 3R

Material Steel

Mounting Wall

Product Depth 4 in

Product Height 6 in

Product Width 6 in

Size 6 x 6 x 4 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch