Hubbell - Wiegmann RSC080804G Enclosure, NEMA 3R, Screw Cover, 8" x 8" x 4", KOs, Steel

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    RSC080804G
  • Rexel Part Number:

    406254
  • UPC:

    78672540032

Enclosure, NEMA 3R, Screw Cover, 8 Inch x 8 Inch x 4 Inch, Knockouts, Steel/Galvanized

$ 56.64 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # RSC080804G

Rexel Part # 406254

UPC 78672540032

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 3R

Material Steel

Mounting Wall

Product Depth 4 in

Product Height 8 in

Product Weight 8 in

Size 8 x 8 x 4 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch