Hubbell - Wiegmann RSC080804NK Enclosure, NEMA 3R, Screw Cover, 8" x 8" x 4", No KOs, Steel

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    RSC080804NK
  • Rexel Part Number:

    616493
  • UPC:

    78672586512

Enclosure, NEMA 3R, Screw Cover, 8 Inch x 8 Inch x 4 Inch, No Knockouts, Steel/Gray Powder Coat

$ 59.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # RSC080804NK

Rexel Part # 616493

UPC 78672586512

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Wall

Product Depth 4 in

Product Height 8 in

Product Width 8 in

Size 8 x 8 x 4 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch