Hubbell - Wiegmann RSC080806 Enclosure, NEMA 3R, Screw Cover, 8" x 8" x 6", Painted, KOs

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    RSC080806
  • Rexel Part Number:

    384286
  • UPC:

    78672540230

Enclosure, NEMA 3R, Screw Cover, 8 Inch x 8 Inch x 6 Inch, Material: Steel, Finish: Gray Powder Coat, Knockouts

$ 69.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # RSC080806

Rexel Part # 384286

UPC 78672540230

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Wall

Product Depth 6 in

Product Height 8 in

Product Width 8 in

Size 8 x 8 x 6 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch