Hubbell-Wiegmann RSC121204GNK Enclosure, RSC Series, NEMA 3R, Wall-Mount, Screw Cover, 12 x 12 x 4"

  • Mfr/Brand Name:

    Hubbell-Wiegmann
  • Mfr Number:

    RSC121204GNK
  • Rexel Part Number:

    476908
  • UPC:

    78672586582

Enclosure, RSC Series, NEMA 3R, Wall-Mount, Screw Cover, 12 x 12 x 4 Inch, No Knockouts, Material/Finish: Steel/Galvanized

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Wiegmann

Mfr Part # RSC121204GNK

Rexel Part # 476908

UPC 78672586582

UNSPSC 39121324

IP/NEMA Rating 3R

Material Steel

Size 12 x 12 x 4 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch