Hubbell - Wiegmann RSC121206NK Enclosure, NEMA 3R, Screw Cover, 12" x 12" x 6", No KOs, Steel

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    RSC121206NK
  • Rexel Part Number:

    506329
  • UPC:

    78672586087

Enclosure, NEMA 3R, Screw Cover, 12 Inch x 12 Inch x 6 Inch, No Knockouts, Steel/Gray Powder Coat

$ 106.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # RSC121206NK

Rexel Part # 506329

UPC 78672586087

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Wall

Product Depth 6 in

Product Height 12 in

Product Width 12 in

Size 12 x 12 x 6 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch