Hubbell - Wiegmann RSC181806 Enclosure, NEMA 3R, Screw Cover, 18" x 18" x 6", KOs, Steel

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    RSC181806
  • Rexel Part Number:

    406282
  • UPC:

    78672540285

Enclosure, NEMA 3R, Screw Cover, 18 Inch x 18 Inch x 6 Inch, Knockouts, Steel/Gray Powder Coat

$ 214.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # RSC181806

Rexel Part # 406282

UPC 78672540285

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Wall

Product Depth 6 in

Product Height 18 in

Product Width 18 in

Size 18 x 18 x 6 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch