Hubbell - Wiegmann RSC181808NK Enclosure, Screw Cover, NEMA 3R, 18 x 18 x 8", Steel/Gray

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    RSC181808NK
  • Rexel Part Number:

    406923
  • UPC:

    78672587557

Enclosure, Screw Cover, NEMA 3R, 18 x 18 x 8 Inch, No Knockouts, Steel/Gray

$ 230.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # RSC181808NK

Rexel Part # 406923

UPC 78672587557

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Product Depth 8 in

Product Height 18 in

Product Width 18 in

Size 18 x 18 x 8 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch